Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY F STR 5 PL 4M PVC
Mfr # 95FS4G
Zoro # G2762192
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 13.1
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Load Capacity (Amps) / Volts 4A, 300VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95FS4G
- Zoro # G2762192
- UPC # 782862893111
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICRO-SYNC SGL KEY F STR 5 PL 4M PVC |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Over molded Body Material | PVC |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Single |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Configuration Style | FS - Female Straight |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 5 |
Description
MICRO-SYNC SGL KEY F STR 5 PL 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007D1)
- SEA DOG Toggle Switch, #420111-1 (420111-1)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHH1)
- Ericson Wire Connectors & Disconnects