Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY F STR 3 PL 5M PVC
Mfr # 93FS5G
Zoro # G2762768
Sold in multiples of 2 for $85.38
$85.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Black Anodized
- Configuration Style FS - Female Straight
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 93FS5G
- Zoro # G2762768
- UPC # 782862893067
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICRO-SYNC SGL KEY F STR 3 PL 5M PVC |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Configuration Style | FS - Female Straight |
Environmental Rating | IP68, NEMA 6P |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Single |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 3 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Sleeve Material | Zytel ST801 |
Over molded Body Material | PVC |
Description
MICRO-SYNC SGL KEY F STR 3 PL 5M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- K-TOOL INTERNATIONAL Heat Shrink Tubing Assortment Set, 216 Pi (KTI00033)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- Ericson Wire Connectors & Disconnects