Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY F STR 3 PL 4M PVC
Mfr # 93FS4G
Zoro # G2761858
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- Contact Material Brass, Gold Plated over Nickel
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93FS4G
- Zoro # G2761858
- UPC # 782862893050
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICRO-SYNC SGL KEY F STR 3 PL 4M PVC |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Configuration Style | FS - Female Straight |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
# of Keyways | Single |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Over molded Body Material | PVC |
# of Poles | 3 |
Contact Carrier Material | Nitrile Rubber |
Description
MICRO-SYNC SGL KEY F STR 3 PL 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (TR150R)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- Ericson Wire Connectors & Disconnects