Shop All Wire Disconnects
Ericson
MICRO-SYNC SGL KEY F STR 3 PL 2M PVC
Mfr # 93FS2G
Zoro # G2762122
product price: $30.25
/ea
Sold in multiples of 2 for $60.50
$60.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Wiring Code 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93FS2G
- Zoro # G2762122
- UPC # 782862893043
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICRO-SYNC SGL KEY F STR 3 PL 2M PVC |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 3 |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
# of Keyways | Single |
Configuration Style | FS - Female Straight |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Material | Brass, Gold Plated over Nickel |
Contact Sleeve Material | Zytel ST801 |
Description
MICRO-SYNC SGL KEY F STR 3 PL 2M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Black, 15 Speciality Tie (222076)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLS030)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- Ericson Wire Disconnects