Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M STR 6P 20FT PVC
Mfr # 76MSE020F
Zoro # G2762217
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 20
- Configuration Style MS - Male Straight
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76MSE020F
- Zoro # G2762217
- UPC # 782862892060
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY M STR 6P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
Configuration Style | MS - Male Straight |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Over molded Body Material | PVC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
# of Keyways | Dual |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Poles | 6 |
Description
MICRO-SYNC DUAL KEY M STR 6P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- QUICKCABLE Female Disconnect, Nylon, 16-1, .25", PK100 (163248-100)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- Ericson Wire Connectors & Disconnects