Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M STR 5P 20FT PVC
Mfr # 75MSE020F
Zoro # G2761553
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Environmental Rating IP68, NEMA 6P
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75MSE020F
- Zoro # G2761553
- UPC # 782862892039
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY M STR 5P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
# of Poles | 5 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | MS - Male Straight |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Dual |
Contact Carrier Material | Nitrile Rubber |
Description
MICRO-SYNC DUAL KEY M STR 5P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- Ericson Wire Connectors & Disconnects