Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M STR 5P 12FT PVC
Mfr # 75MSE012F
Zoro # G2761666
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Poles 5
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75MSE012F
- Zoro # G2761666
- UPC # 782862892022
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICRO-SYNC DUAL KEY M STR 5P 12FT PVC |
Color | Yellow |
Connector Type | Micro |
# of Poles | 5 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Dual |
Over molded Body Material | PVC |
Configuration Style | MS - Male Straight |
Description
MICRO-SYNC DUAL KEY M STR 5P 12FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIOTEK 3' Standard Power Extension Cable (121 2555)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- KILLARK Union, Size 1 1/2 In (UNY5)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- Ericson Wire Disconnects