Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M STR 4P 20FT PVC
Mfr # 74MSE020F
Zoro # G2762384
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Configuration Style MS - Male Straight
- Wiring Code 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74MSE020F
- Zoro # G2762384
- UPC # 782862892008
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY M STR 4P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
Configuration Style | MS - Male Straight |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 4 |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICRO-SYNC DUAL KEY M STR 4P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- HALEX 60A 120/240V Disconnect (HNF60R)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- Ericson Wire Disconnects