Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M STR 4P 12FT PVC
Mfr # 74MSE012F
Zoro # G2761648
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Over molded Body Material PVC
- Contact Material Brass, Gold Plated over Nickel
- Contact Sleeve Material Zytel ST801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74MSE012F
- Zoro # G2761648
- UPC # 782862891995
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICRO-SYNC DUAL KEY M STR 4P 12FT PVC |
Color | Yellow |
Connector Type | Micro |
Over molded Body Material | PVC |
Contact Material | Brass, Gold Plated over Nickel |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 4 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | MS - Male Straight |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
# of Keyways | Dual |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Description
MICRO-SYNC DUAL KEY M STR 4P 12FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3B)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- Ericson Wire Disconnects