Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M STR 2P 20FT PVC
Mfr # 72MSE020F
Zoro # G2762743
product price: $39.85
/ea
Sold in multiples of 2 for $79.70
$79.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Contact Material Brass, Gold Plated over Nickel
- # of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72MSE020F
- Zoro # G2762743
- UPC # 782862891940
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY M STR 2P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 2 |
Wiring Code | 1 = Brown, 2 = Blue |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Dual |
Configuration Style | MS - Male Straight |
Environmental Rating | IP68, NEMA 6P |
Description
MICRO-SYNC DUAL KEY M STR 2P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC (2XYR1)
- UNIRISE USA 5Ft Red C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-RED)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- WAGO Connector, PK5 (873-902)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- Ericson Wire Connectors & Disconnects