Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M 90 5 PL 6FT PVC
Mfr # 75M9E006F
Zoro # G2761718
product price: $44.65
/ea
Sold in multiples of 2 for $89.30
$89.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- Configuration Style M9 - Male 90 Degrees
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75M9E006F
- Zoro # G2761718
- UPC # 782862892169
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICRO-SYNC DUAL KEY M 90 5 PL 6FT PVC |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
Configuration Style | M9 - Male 90 Degrees |
Over molded Body Material | PVC |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 5 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
Contact Carrier Material | Nitrile Rubber |
Description
MICRO-SYNC DUAL KEY M 90 5 PL 6FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J20)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- ABB Motor Lead Disconnect, Male, 6 AWG, Blue (MD6M-1)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- Ericson Wire Connectors & Disconnects