Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M 90 4 PL 6FT PVC
Mfr # 74M9E006F
Zoro # G2761815
product price: $33.29
/ea
Sold in multiples of 2 for $66.58
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Poles 4
- Wiring Code 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74M9E006F
- Zoro # G2761815
- UPC # 782862892138
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICRO-SYNC DUAL KEY M 90 4 PL 6FT PVC |
Color | Yellow |
Connector Type | Micro |
# of Poles | 4 |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Dual |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | M9 - Male 90 Degrees |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICRO-SYNC DUAL KEY M 90 4 PL 6FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- GE Molded Case Circuit Breaker, TEY Series 100A, 3 Pole, 277/480V AC (TEY3100)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- Ericson Wire Connectors & Disconnects