Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M 90 3 PL 6FT PVC
Mfr # 73M9E006F
Zoro # G2762095
product price: $29.49
/ea
Sold in multiples of 2 for $58.98
$58.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73M9E006F
- Zoro # G2762095
- UPC # 782862892107
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICRO-SYNC DUAL KEY M 90 3 PL 6FT PVC |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Poles | 3 |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
# of Keyways | Dual |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | M9 - Male 90 Degrees |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICRO-SYNC DUAL KEY M 90 3 PL 6FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL630P-FC)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- Ericson Wire Disconnects