Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY M 90 2 PL 6FT PVC
Mfr # 72M9E006F
Zoro # G2762637
product price: $26.29
/ea
Sold in multiples of 2 for $52.58
$52.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- # of Poles 2
- Configuration Style M9 - Male 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72M9E006F
- Zoro # G2762637
- UPC # 782862892077
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICRO-SYNC DUAL KEY M 90 2 PL 6FT PVC |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 2 |
Configuration Style | M9 - Male 90 Degrees |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Wiring Code | 1 = Brown, 2 = Blue |
Over molded Body Material | PVC |
# of Keyways | Dual |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICRO-SYNC DUAL KEY M 90 2 PL 6FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 208V (HBL530R9W)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- Ericson Wire Disconnects