Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F STR 6P 20FT PVC
Mfr # 76FS020F
Zoro # G2762253
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Dual
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76FS020F
- Zoro # G2762253
- UPC # 782862892367
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY F STR 6P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Contact Material | Brass, Gold Plated over Nickel |
Contact Sleeve Material | Zytel ST801 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Environmental Rating | IP68, NEMA 6P |
Over molded Body Material | PVC |
Configuration Style | FS - Female Straight |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 6 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Description
MICRO-SYNC DUAL KEY F STR 6P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2813)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- Ericson Wire Connectors & Disconnects