Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F STR 5P 20FT PVC
Mfr # 75FS020F
Zoro # G2761998
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- Contact Sleeve Material Zytel ST801
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 75FS020F
- Zoro # G2761998
- UPC # 782862892336
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY F STR 5P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Over molded Body Material | PVC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Environmental Rating | IP68, NEMA 6P |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 5 |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | FS - Female Straight |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Description
MICRO-SYNC DUAL KEY F STR 5P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals & PTC fuse. (MGT-2450P)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- Ericson Wire Disconnects