Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F STR 5P 12FT PVC
Mfr # 75FS012F
Zoro # G2762655
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- Environmental Rating IP68, NEMA 6P
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75FS012F
- Zoro # G2762655
- UPC # 782862892329
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICRO-SYNC DUAL KEY F STR 5P 12FT PVC |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
Configuration Style | FS - Female Straight |
# of Keyways | Dual |
Over molded Body Material | PVC |
# of Poles | 5 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICRO-SYNC DUAL KEY F STR 5P 12FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- ANCOR 6" UV Black Standard Cable Zip Ties - 100 Pack (199249)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- Ericson Wire Connectors & Disconnects