Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F STR 4P 20FT PVC
Mfr # 74FS020F
Zoro # G2761404
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 20
- # of Keyways Dual
- Sub Brand / Trademark Perma-Sync / Micro-Sync
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FS020F
- Zoro # G2761404
- UPC # 782862892305
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY F STR 4P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | FS - Female Straight |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Sleeve Material | Zytel ST801 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Over molded Body Material | PVC |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 4 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Description
MICRO-SYNC DUAL KEY F STR 4P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM020)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- ABB Motor L-Disconnect, Male, 1 AWG, Green (MD1M-2)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- Ericson Wire Disconnects