Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F STR 4P 12FT PVC
Mfr # 74FS012F
Zoro # G2761535
product price: $33.39
/ea
Sold in multiples of 2 for $66.78
$66.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Contact Carrier Material Nitrile Rubber
- Sub Brand / Trademark Perma-Sync / Micro-Sync
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FS012F
- Zoro # G2761535
- UPC # 782862892299
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICRO-SYNC DUAL KEY F STR 4P 12FT PVC |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Configuration Style | FS - Female Straight |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Over molded Body Material | PVC |
# of Poles | 4 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Description
MICRO-SYNC DUAL KEY F STR 4P 12FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- Ericson Wire Connectors & Disconnects