Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F STR 3P 20FT PVC
Mfr # 73FS020F
Zoro # G2762594
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
- Coupling Nut Material Machined Aluminum, Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73FS020F
- Zoro # G2762594
- UPC # 782862892275
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY F STR 3P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Dual |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | FS - Female Straight |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 3 |
Over molded Body Material | PVC |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICRO-SYNC DUAL KEY F STR 3P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- QUICKCABLE Piggyback Disconnect, 12-10 ga, .25", PK100 (160463-100)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- Ericson Wire Disconnects