Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F STR 2P 20FT PVC
Mfr # 72FS020F
Zoro # G2762612
product price: $39.85
/ea
Sold in multiples of 2 for $79.70
$79.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Configuration Style FS - Female Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72FS020F
- Zoro # G2762612
- UPC # 782862892244
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICRO-SYNC DUAL KEY F STR 2P 20FT PVC |
Color | Yellow |
Connector Type | Micro |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | FS - Female Straight |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 2 |
# of Keyways | Dual |
Contact Carrier Material | Nitrile Rubber |
Wiring Code | 1 = Brown, 2 = Blue |
Contact Material | Brass, Gold Plated over Nickel |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Description
MICRO-SYNC DUAL KEY F STR 2P 20FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- NVENT CADDY Cable Bracket, Steel, Pre-Galvanized (CJ6)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- Ericson Wire Disconnects