Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F 90 5 PL 6FT PVC
Mfr # 75F9006F
Zoro # G2761754
product price: $44.65
/ea
Sold in multiples of 2 for $89.30
$89.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- Contact Material Brass, Gold Plated over Nickel
- # of Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75F9006F
- Zoro # G2761754
- UPC # 782862892466
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICRO-SYNC DUAL KEY F 90 5 PL 6FT PVC |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 5 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Configuration Style | F9 - Female 90 Degree |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Environmental Rating | IP68, NEMA 6P |
Description
MICRO-SYNC DUAL KEY F 90 5 PL 6FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR83)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC, B Curve (QO115EPD)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- ANCOR Heat Shrink Speaker Disconnect Female 16-14 AWG, .110 Tab - 100 Piece (327899)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- Ericson Wire Connectors & Disconnects