Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F 90 3 PL 6FT PVC
Mfr # 73F9006F
Zoro # G2762016
product price: $29.49
/ea
Sold in multiples of 2 for $58.98
$58.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- Contact Carrier Material Nitrile Rubber
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73F9006F
- Zoro # G2762016
- UPC # 782862892404
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICRO-SYNC DUAL KEY F 90 3 PL 6FT PVC |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Carrier Material | Nitrile Rubber |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | F9 - Female 90 Degree |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Over molded Body Material | PVC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 3 |
Description
MICRO-SYNC DUAL KEY F 90 3 PL 6FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- QUICKCABLE Heat Shrink Tubing, 1/4" Black 6", PK5 (5667-005B)
- HUBBELL 30A Watertight Flanged Locking Inlet 3P 4W 250VAC (HBL2725SW)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- Ericson Wire Disconnects