Shop All Wire Disconnects
Ericson
MICRO-SYNC DUAL KEY F 90 2 PL 6FT PVC
Mfr # 72F9006F
Zoro # G2762585
Sold in multiples of 2 for $52.58
$52.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Load Capacity (Amps) / Volts 4A, 300VAC
- Coupling Nut Material Machined Aluminum, Clear Anodized
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 72F9006F
- Zoro # G2762585
- UPC # 782862892374
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICRO-SYNC DUAL KEY F 90 2 PL 6FT PVC |
Color | Yellow |
Connector Type | Micro |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Dual |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Configuration Style | F9 - Female 90 Degree |
Wiring Code | 1 = Brown, 2 = Blue |
Contact Material | Brass, Gold Plated over Nickel |
Environmental Rating | IP68, NEMA 6P |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Poles | 2 |
Contact Carrier Material | Nitrile Rubber |
Description
MICRO-SYNC DUAL KEY F 90 2 PL 6FT PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- MERSEN Fuse, RK1 Class, Time Delay, 60A, 250V AC, Indicating (A2D60R)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- Ericson Wire Disconnects