Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 5P 5M
Mfr # 95FMSE5G
Zoro # G2762314
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Single
- Contact Carrier Material Nitrile Rubber
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95FMSE5G
- Zoro # G2762314
- UPC # 782862893302
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICR-SYNC SK DE F STR M STR 5P 5M |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Single |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Black Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
# of Poles | 5 |
Configuration Style | FMS - Female Straight / Male Straight |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC SK DE F STR M STR 5P 5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (small), PK 25 (D28)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- Ericson Wire Disconnects