Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 5P 4M
Mfr # 95FMSE4G
Zoro # G2761745
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Contact Sleeve Material Zytel ST801
- Sub Brand / Trademark Perma-Sync / Micro-Sync
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95FMSE4G
- Zoro # G2761745
- UPC # 782862893296
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SK DE F STR M STR 5P 4M |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
# of Poles | 5 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Material | Brass, Gold Plated over Nickel |
Over molded Body Material | PVC |
# of Keyways | Single |
Configuration Style | FMS - Female Straight / Male Straight |
Description
MICR-SYNC SK DE F STR M STR 5P 4M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 350A, 250V AC, Non-Indicating (LPN-RK-350SP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Black (1254BLK)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film Elevator Button Coverings Protects for 180 Days- 80 Pack (MBAFB-1/80-180)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- Ericson Wire Disconnects