Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 5P 2M
Mfr # 95FMSE2G
Zoro # G2761982
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Configuration Style FMS - Female Straight / Male Straight
- # of Poles 5
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95FMSE2G
- Zoro # G2761982
- UPC # 782862893289
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICR-SYNC SK DE F STR M STR 5P 2M |
Color | Yellow |
Connector Type | Micro |
Configuration Style | FMS - Female Straight / Male Straight |
# of Poles | 5 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Over molded Body Material | PVC |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
# of Keyways | Single |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Description
MICR-SYNC SK DE F STR M STR 5P 2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- REMINGTON INDUSTRIES Hook Up Wire, 22 Gauge, Solid, Jumper Wire Kit, 0.024" Diameter, 300 Volts, PK 350 (22SLDJWK350)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- Ericson Wire Connectors & Disconnects