Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 4P 5M
Mfr # 94FMSE5G
Zoro # G2762348
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- # of Poles 4
- Coupling Nut Material Machined Aluminum, Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94FMSE5G
- Zoro # G2762348
- UPC # 782862893272
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICR-SYNC SK DE F STR M STR 4P 5M |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 4 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Contact Carrier Material | Nitrile Rubber |
Configuration Style | FMS - Female Straight / Male Straight |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Single |
cUL | cUL Listed |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC SK DE F STR M STR 4P 5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- Ericson Wire Disconnects