Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 4P 4M
Mfr # 94FMSE4G
Zoro # G2761928
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 13.1
- Load Capacity (Amps) / Volts 4A, 300VAC
- Sub Brand / Trademark Perma-Sync / Micro-Sync
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94FMSE4G
- Zoro # G2761928
- UPC # 782862893265
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SK DE F STR M STR 4P 4M |
Color | Yellow |
Connector Type | Micro |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Over molded Body Material | PVC |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Carrier Material | Nitrile Rubber |
cUL | cUL Listed |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
# of Keyways | Single |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 4 |
Configuration Style | FMS - Female Straight / Male Straight |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC SK DE F STR M STR 4P 4M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On (HW-S30023085WW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FRS-R-6-1/4)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- Ericson Wire Connectors & Disconnects