Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 4P 2M
Mfr # 94FMSE2G
Zoro # G2762682
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94FMSE2G
- Zoro # G2762682
- UPC # 782862893258
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICR-SYNC SK DE F STR M STR 4P 2M |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Black Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Single |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Over molded Body Material | PVC |
Contact Material | Brass, Gold Plated over Nickel |
cUL | cUL Listed |
# of Poles | 4 |
Configuration Style | FMS - Female Straight / Male Straight |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC SK DE F STR M STR 4P 2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Black, PVC Insulation (76502.18.01)
- LEVITON Wallplate Recept 2G Alum (83026)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- Ericson Wire Disconnects