Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 3P 5M
Mfr # 93FMSE5G
Zoro # G2762427
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- # of Poles 3
- Configuration Style FMS - Female Straight / Male Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93FMSE5G
- Zoro # G2762427
- UPC # 782862893241
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICR-SYNC SK DE F STR M STR 3P 5M |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 3 |
Configuration Style | FMS - Female Straight / Male Straight |
Environmental Rating | IP68, NEMA 6P |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Single |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Description
MICR-SYNC SK DE F STR M STR 3P 5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350SWN1021)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F22102)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- Ericson Wire Disconnects