Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 3P 4M
Mfr # 93FMSE4G
Zoro # G2762567
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Contact Material Brass, Gold Plated over Nickel
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93FMSE4G
- Zoro # G2762567
- UPC # 782862893234
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SK DE F STR M STR 3P 4M |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Environmental Rating | IP68, NEMA 6P |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 3 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Black Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
# of Keyways | Single |
Configuration Style | FMS - Female Straight / Male Straight |
Contact Carrier Material | Nitrile Rubber |
Description
MICR-SYNC SK DE F STR M STR 3P 4M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- Ericson Wire Disconnects