Shop All Wire Disconnects
Ericson
MICR-SYNC SK DE F STR M STR 3P 2M
Mfr # 93FMSE2G
Zoro # G2761867
product price: $53.15
/ea
Sold in multiples of 2 for $106.30
$106.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Single
- Contact Material Brass, Gold Plated over Nickel
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93FMSE2G
- Zoro # G2761867
- UPC # 782862893227
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICR-SYNC SK DE F STR M STR 3P 2M |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Single |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Contact Carrier Material | Nitrile Rubber |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | FMS - Female Straight / Male Straight |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 3 |
Description
MICR-SYNC SK DE F STR M STR 3P 2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36CR)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- Ericson Wire Disconnects