Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END M 90 5P 4M PVC
Mfr # 95M9E4G
Zoro # G2762357
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Wiring Code 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey
- Cable Length (ft) 13.1
- # of Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 95M9E4G
- Zoro # G2762357
- UPC # 782862893029
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SGL KEY SGL END M 90 5P 4M PVC |
Color | Yellow |
Connector Type | Micro |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
# of Poles | 5 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
# of Keyways | Single |
Contact Material | Brass, Gold Plated over Nickel |
Contact Sleeve Material | Zytel ST801 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | M9 - Male 90 Degrees |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC SGL KEY SGL END M 90 5P 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- Ericson Wire Disconnects