Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END M 90 4P 5M PVC
Mfr # 94M9E5G
Zoro # G2762402
product price: $49.49
/ea
Sold in multiples of 2 for $98.98
$98.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94M9E5G
- Zoro # G2762402
- UPC # 782862893005
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICR-SYNC SGL KEY SGL END M 90 4P 5M PVC |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
# of Keyways | Single |
Coupling Nut Material | Machined Aluminum, Black Anodized |
# of Poles | 4 |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
Over molded Body Material | PVC |
Configuration Style | M9 - Male 90 Degrees |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Sleeve Material | Zytel ST801 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICR-SYNC SGL KEY SGL END M 90 4P 5M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23178XB301AK6)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- GARDNER BENDER Disconnect Male 16-14Awg (20-143M)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- SHARKBITE Sharkbite U637LFA 0.5 x 0.375 in. Right & Left Compression Adapter - Chrome (U637LFA)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- Ericson Wire Connectors & Disconnects