Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END M 90 4P 2M PVC
Mfr # 94M9E2G
Zoro # G2762366
Sold in multiples of 2 for $69.38
$69.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Poles 4
- Wiring Code 1 = Brown, 2 = White, 3 = Blue, 4 = Black
- Contact Sleeve Material Zytel ST801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 94M9E2G
- Zoro # G2762366
- UPC # 782862892985
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICR-SYNC SGL KEY SGL END M 90 4P 2M PVC |
Color | Yellow |
Connector Type | Micro |
# of Poles | 4 |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Contact Sleeve Material | Zytel ST801 |
# of Keyways | Single |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | M9 - Male 90 Degrees |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Over molded Body Material | PVC |
Description
MICR-SYNC SGL KEY SGL END M 90 4P 2M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- ABB Miniature Circuit Breaker, SU202 Series 6A, 2 Pole, 400/440V AC, K Curve (SU202M-K6)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Naturl, PK25 (TC368A)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- Ericson Wire Disconnects