Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END M 90 3P 4M PVC
Mfr # 93M9E4G
Zoro # G2762908
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- Contact Sleeve Material Zytel ST801
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93M9E4G
- Zoro # G2762908
- UPC # 782862892961
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SGL KEY SGL END M 90 3P 4M PVC |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Over molded Body Material | PVC |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Configuration Style | M9 - Male 90 Degrees |
# of Poles | 3 |
Contact Carrier Material | Nitrile Rubber |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Single |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC SGL KEY SGL END M 90 3P 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TRNM)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- IDEAL Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100 (30-082)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- Ericson Wire Connectors & Disconnects