Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END M 90 3P 2M PVC
Mfr # 93M9E2G
Zoro # G2762786
Sold in multiples of 2 for $60.50
$60.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Wiring Code 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black
- Configuration Style M9 - Male 90 Degrees
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 93M9E2G
- Zoro # G2762786
- UPC # 782862892954
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICR-SYNC SGL KEY SGL END M 90 3P 2M PVC |
Color | Yellow |
Connector Type | Micro |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Configuration Style | M9 - Male 90 Degrees |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Single |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 3 |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC SGL KEY SGL END M 90 3P 2M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 50A, 250V AC, Indicating (TR50RID)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- LISLE 38 DISCONNECT (LIS42110)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- Ericson Wire Connectors & Disconnects