Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END F 90 5P 4M PVC
Mfr # 95F94G
Zoro # G2761973
product price: $40.89
/ea
Sold in multiples of 2 for $81.78
$81.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 13.1
- # of Keyways Single
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95F94G
- Zoro # G2761973
- UPC # 782862893203
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SGL KEY SGL END F 90 5P 4M PVC |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Single |
Over molded Body Material | PVC |
Environmental Rating | IP68, NEMA 6P |
Contact Sleeve Material | Zytel ST801 |
Configuration Style | F9 - Female 90 Degree |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Material | Brass, Gold Plated over Nickel |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 5 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
Description
MICR-SYNC SGL KEY SGL END F 90 5P 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-25)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 24" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-NU-100PK)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- Ericson Wire Disconnects