Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END F 90 4P 5M PVC
Mfr # 94F95G
Zoro # G2762147
product price: $49.49
/ea
Sold in multiples of 2 for $98.98
$98.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Coupling Nut Material Machined Aluminum, Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94F95G
- Zoro # G2762147
- UPC # 782862893180
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICR-SYNC SGL KEY SGL END F 90 4P 5M PVC |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
# of Keyways | Single |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | F9 - Female 90 Degree |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 4 |
Description
MICR-SYNC SGL KEY SGL END F 90 4P 5M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 1/4" NYLON TO STEEL COMP FITTING (2) (SRRK250)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- Ericson Wire Connectors & Disconnects