Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END F 90 4P 4M PVC
Mfr # 94F94G
Zoro # G2761386
Sold in multiples of 2 for $88.70
$88.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Over molded Body Material PVC
- Configuration Style F9 - Female 90 Degree
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 94F94G
- Zoro # G2761386
- UPC # 782862893173
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SGL KEY SGL END F 90 4P 4M PVC |
Color | Yellow |
Connector Type | Micro |
Over molded Body Material | PVC |
Configuration Style | F9 - Female 90 Degree |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Single |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Black Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Environmental Rating | IP68, NEMA 6P |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 4 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC SGL KEY SGL END F 90 4P 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100, Seam: Butted (5WHC0)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- Ericson Wire Disconnects