Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END F 90 4P 2M PVC
Mfr # 94F92G
Zoro # G2762156
product price: $34.69
/ea
Sold in multiples of 2 for $69.38
$69.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Coupling Nut Material Machined Aluminum, Black Anodized
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94F92G
- Zoro # G2762156
- UPC # 782862893166
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6.6 |
Details
Item | MICR-SYNC SGL KEY SGL END F 90 4P 2M PVC |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
# of Poles | 4 |
# of Keyways | Single |
Environmental Rating | IP68, NEMA 6P |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Contact Material | Brass, Gold Plated over Nickel |
Configuration Style | F9 - Female 90 Degree |
Description
MICR-SYNC SGL KEY SGL END F 90 4P 2M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC (QO200)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-188)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- Ericson Wire Connectors & Disconnects