Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END F 90 3P 5M PVC
Mfr # 93F95G
Zoro # G2762445
Sold in multiples of 2 for $85.38
$85.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Configuration Style F9 - Female 90 Degree
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 93F95G
- Zoro # G2762445
- UPC # 782862893159
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 16.4 |
Details
Item | MICR-SYNC SGL KEY SGL END F 90 3P 5M PVC |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | F9 - Female 90 Degree |
Over molded Body Material | PVC |
# of Keyways | Single |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 3 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICR-SYNC SGL KEY SGL END F 90 3P 5M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- Ericson Wire Connectors & Disconnects