Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY SGL END F 90 3P 4M PVC
Mfr # 93F94G
Zoro # G2762025
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 13.1
- Environmental Rating IP68, NEMA 6P
- Configuration Style F9 - Female 90 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93F94G
- Zoro # G2762025
- UPC # 782862893142
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 13.1 |
Details
Item | MICR-SYNC SGL KEY SGL END F 90 3P 4M PVC |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | F9 - Female 90 Degree |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 3 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Single |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC SGL KEY SGL END F 90 3P 4M PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- Ericson Wire Connectors & Disconnects