Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY BCK PNL 5 PL FEM RCPT
Mfr # 95FRK3
Zoro # G2761517
product price: $30.15
/ea
Sold in multiples of 2 for $60.30
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- # of Keyways Single
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95FRK3
- Zoro # G2761517
- UPC # 782862893425
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY BCK PNL 5 PL FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Single |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 5 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | FR - Female Receptacle |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Cable Type | 18 AWG 300VAC WIRE |
Environmental Rating | IP68, NEMA 6P |
Load Capacity (Amps) / Volts | 5A, 300VAC |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC SGL KEY BCK PNL 5 PL FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL3333C)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- Ericson Wire Connectors & Disconnects