Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY BCK PNL 4 PL FEM RCPT
Mfr # 94FRK3
Zoro # G2761422
product price: $27.99
/ea
Sold in multiples of 2 for $55.98
$55.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- Load Capacity (Amps) / Volts 5A, 300VAC
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94FRK3
- Zoro # G2761422
- UPC # 782862893418
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY BCK PNL 4 PL FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 5A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Cable Type | 18 AWG 300VAC WIRE |
# of Poles | 4 |
Over molded Body Material | PVC |
Configuration Style | FR - Female Receptacle |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Carrier Material | Nitrile Rubber |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Single |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC SGL KEY BCK PNL 4 PL FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 200A, 500V AC, Non-Indicating (L50QS200.V)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- Ericson Wire Disconnects