Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY BCK PNL 3 PL FEM RCPT
Mfr # 93FRK3
Zoro # G2762524
product price: $26.29
/ea
Sold in multiples of 2 for $52.58
$52.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- # of Keyways Single
- # of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93FRK3
- Zoro # G2762524
- UPC # 782862893401
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY BCK PNL 3 PL FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
# of Keyways | Single |
# of Poles | 3 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | FR - Female Receptacle |
Load Capacity (Amps) / Volts | 5A, 300VAC |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 18 AWG 300VAC WIRE |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Over molded Body Material | PVC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICR-SYNC SGL KEY BCK PNL 3 PL FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-6)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- HALEX 60A 120/240V Disconnect (HNF60R)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100, Seam: Butted (5WHC0)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- Ericson Wire Connectors & Disconnects