Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY 1/4" NPT 5 PL M RCPT
Mfr # 95MRK4
Zoro # G2761727
product price: $27.49
/ea
Sold in multiples of 2 for $54.98
$54.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Type 22 AWG 300VAC WIRE
- Load Capacity (Amps) / Volts 4A, 300VAC
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 95MRK4
- Zoro # G2761727
- UPC # 782862893364
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY 1/4" NPT 5 PL M RCPT |
Color | Yellow |
Connector Type | Micro |
Cable Type | 22 AWG 300VAC WIRE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Material | Brass, Gold Plated over Nickel |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Single |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 5 |
Configuration Style | MR - Male Receptacle |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black, 5 = Grey |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Carrier Material | Nitrile Rubber |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC SGL KEY 1/4 In. NPT 5 PL M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 90 Deg Elbow Zinc 3/4 in.D (90292)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (ATQR3/10)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0BB10-0AA0)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- Ericson Wire Connectors & Disconnects