Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY 1/4" NPT 4P FEM RCPT
Mfr # 94FRK1
Zoro # G2762375
product price: $30.29
/ea
Sold in multiples of 2 for $60.58
$60.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Wiring Code 1 = Brown, 2 = White, 3 = Blue, 4 = Black
- Load Capacity (Amps) / Volts 4A, 300VAC
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94FRK1
- Zoro # G2762375
- UPC # 782862893388
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY 1/4" NPT 4P FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | FR - Female Receptacle |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 4 |
Cable Type | 22 AWG 300VAC WIRE |
Contact Sleeve Material | Zytel ST801 |
# of Keyways | Single |
Over molded Body Material | PVC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Description
MICR-SYNC SGL KEY 1/4 In. NPT 4P FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- LEVITON GFI Receptacle (GFWR2-W)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (4FRK9)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- Ericson Wire Connectors & Disconnects