Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY 1/4" NPT 3P FEM RCPT
Mfr # 93FRK1
Zoro # G2761623
product price: $24.45
/ea
Sold in multiples of 3 for $73.35
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Configuration Style FR - Female Receptacle
- # of Poles 3
- Cable Length (ft) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93FRK1
- Zoro # G2761623
- UPC # 782862893371
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY 1/4" NPT 3P FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Configuration Style | FR - Female Receptacle |
# of Poles | 3 |
# of Keyways | Single |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Cable Type | 22 AWG 300VAC WIRE |
Over molded Body Material | PVC |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Contact Material | Brass, Gold Plated over Nickel |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC SGL KEY 1/4 In. NPT 3P FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 250A, 250V AC, Non-Indicating (FRN-R-250)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- RACO Mud Ring, Ring Accessory, 2 Gang, 859, Square Box (859)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- Ericson Wire Connectors & Disconnects